Shop BOSTITCH
See all product information
Create Account
EZ Squeeze 75-Sheet Flat Clinch Stapler, Reduced Effort, Black
- Mfr # B875
- Zoro # G322981633
product price:Â
$
37.45
/ea
Key Features
Sheet Capacity
75 Sheets
Color
Black
Material
Plastic; Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B875
- Zoro #
- G322981633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Sheet Capacity
- 75 Sheets
- Color
- Black
- Material
- Plastic; Metal
Description
Tackle the big stapling jobs with less effort and more comfort. Quiet, reduced force stapler requires 50% less effort and features flat clinch stapling for flatter paper stacks with a comfortable, oversized, soft grip handle. FastLoad staple refill is quick and easy with just the push of a button. Full rubber base protects desktops and provides extra stability during heavy-duty use. Staples 2 to 75 sheets with one staple size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.