This item is Discontinued.

Bostitch Carton Staples, 3/4 in Leg L, Steel, 4000 PK SWC74373/4-4M

Carton Staples, 3/4 in Leg L, Steel, 4000 PK (Discontinued)

  • Mfr # SWC74373/4-4M
  • Zoro # G2796141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWC74373/4-4M
Zoro #
G2796141
UPC #
077914025276
Country of Origin
China

Dimensions

Leg Length
3/4 in

Details

Item
Carton Staples
For Use With
No. D62ADC Pneumatic Stapler
Material
Steel
Finish
Coated
Color
Coated
Point Type
Chisel
Coil Quantity
4000
Collation Type
Tape
Crown
1-3/8"

Description

Carton Staples, Leg Length 3/4 in, Finish Coated, Material Steel, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.