Chisel Point 3/16 in. W X 1 in. L 20 Ga. Medium Crown Flooring Staples 5000 pk
- Mfr # SB97-1GLS
- Zoro # G8616296
product price:
$
52.79
/ea
Key Features
Crown
0.1875 in
Leg Length
1 in
Material
Galvanized Steel
Features
Medium Crown
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB97-1GLS
- Zoro #
- G8616296
- UPC #
- 77914039143
- Country of Origin
- China
Dimensions
- Leg Length
- 1 in
Details
- Crown
- 0.1875 in
- Material
- Galvanized Steel
- Features
- Medium Crown
- Finish
- Galvanized
- Application
- Flooring
- Gauge
- 20
Description
The SB97-1GLS Bostitch 3/16" crown x 1" Leg 20-Gauge flooring staple features a coated finish that eases penetration resistance and increases holding power. The staple has a 3/16" crown and fits the Bostitch S3297-LHF-2 and the Bostitch LHF97125.
- • Made with high quality material
- • Easy to install
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.