SX Series Narrow Crown Staples, 7/8 in L Leg, Chisel Point, Steel, 7/32 in W Crown
- Mfr # SX50357/8G
- Zoro # G016312743
product price:Â
$
48.59
/ea
Sold in multiples of 10 for
$485.90
Key Features
Point Type
Chisel
Staple Type
Narrow Crown
Crown
7/32 in
Material
Steel
Leg Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SX50357/8G
- Zoro #
- G016312743
- UPC #
- 77914004134
- Country of Origin
- United States
Dimensions
- Leg Length
- 7/8 in
Details
- Point Type
- Chisel
- Staple Type
- Narrow Crown
- Crown
- 7/32 in
- Material
- Steel
- Collation Type
- Adhesive
Description
Bostitch manufactures over 2000 types of fasteners. Each fastener is engineered for optimal performance in Bostitch tools, and for exceeding the performance expectations of our customers. Our goal is to continually increase efficiency, productivity and quality, and to ensure building code compliance through the ICC ESR 2020, ICC ESR 1539 and ICC ER 5426 reports. Our team of engineers leads the industry in innovation and design. Utilizing our advanced laboratory, our team of engineers conducts environmental testing to study the effects of storm forces and other weather conditions, withdrawal testing to evaluate new coatings, penetration testing to evaluate drive characteristics, and development testing to optimize withdrawal, shear and pull-through performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.