Zoro Homepage

Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head

  • Mfr # BT1350B

  • Zoro # G508158019


product price: $13.85
/ea
Sold in multiples of 2 for $27.70

Key Features

Overall Length
2 in
Gauge
18 ga
Finish
Coated
Head Type
Brad
Point Type
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1350B
Zoro #
G508158019
UPC #
77914010517
Country of Origin
United States

Dimensions

Overall Length
2 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Brad
Point Type
Chisel
Collation Configuration
Strip
Material
Steel

Description

2000 Pack, 18 Gauge 2 Brad, Fits Most 18 Gauge Brad Nailers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.