Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 5/8 in L, 18 ga, Galvanized, Brad Head
Mfr # BT1300B
Zoro # G108331980
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Point Type Chisel
Product Information
- Brand Bostitch
- MFR # BT1300B
- Zoro # G108331980
- UPC # 77914003076
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 5/8 in |
Details
Description
3000 Count, 18 Gauge 58 Galvanized Brad, Fits Most 18 Gauge Brad Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (75047)
- DISCO Zinc Fender Washers 1/4X1-1/2" 3/64" Thi, Fits Bolt Size #14 Zinc Plated Finish (147PK)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0250)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP365)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C6R99BC)
- BOSTITCH Collated Siding Nail, 2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C6R90BDG)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 15 Degrees, 2700 PK (C10P120DG)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR120HDG)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C10P120D)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1540)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees, 5000 PK (GR08R)
- Bostitch Pneumatic Nails