Bostitch
Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Round Head, Straight
Mfr # SB16-1.5-1M
Zoro # G9445778
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Gauge 16 ga
- Finish Coated
- Head Type Round
- Collation Angle Straight
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2X2.0D)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 10 PK (U51000.043.0175)
- MIDWEST FASTENER 12mm-1.25 Zinc Plated Class 8 Steel Extra Fine Thread Castle Nuts 6PK (76231)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (0808CSFL)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 28 Degrees, 2000 PK (S6D-FH)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C4R80BDG)
- BOSTITCH Collated Metal Connector Nail, 2-1/2 in L, Galvanized, Full Round Head, 35 Degrees (PT-MC14825G.5M)
- BOSTITCH Collated Brad Nail, 1-9/16 in L, 18 ga, Coated, Brad Head, Straight (BT1340B)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS-316)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-1.50)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1309B)
- Bostitch Pneumatic Nails