Collated Finishing Nail, Steel, Coated Finish, 15 ga

  • Mfr # FN1536

  • Zoro # G9453128


product price: $77.78
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/4 in
Material
Steel
Finish
Coated
Collation Angle
Angled
Gauge
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN1536
Zoro #
G9453128
UPC #
77914005063
Country of Origin
China

Dimensions

Overall Length
2-1/4 in
Shank Diameter
0.072 in

Details

Item
Collated Finishing Nail
Material
Steel
Finish
Coated
Collation Angle
Angled
Gauge
15 ga
Collation Type
Glue
Shank Type
Smooth
Head Type
Offset Round
Point Type
Chisel
Collation Configuration
Strip

Description

For use with cordless and pneumatic finish nailer these collated finish nails offer easy loading to reduce downtime. Use in light-duty fastening applications such as installing decorative trim, to help prevent wood splitting and reduce potential nailhead visibility.


  • • For general construction, carpentry and framing applications
  • • Long lasting
  • • Made in high quality material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.