Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #12 x 5/8 in, 18-8 Stainless Steel Domed Head Hammer Drive Drive, 4000 PK
- Mfr # 491587
- Zoro # G306366227
product price:Â
$
1,804.99
/pk of 4000, $0.45/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
System of Measurement
Inch
Head Color
Silver
Head Type
Domed
Tip Type
Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491587
- Zoro #
- G306366227
- UPC #
- -
- Country of Origin
- Unknown
- Material
- 18-8 Stainless Steel
- Item
- U-Drive Screw
- System of Measurement
- Inch
- Head Color
- Silver
- Head Type
- Domed
- Tip Type
- Drilling
- Materials for Use With
- Metal, Plastic
- Drive
- U-Drive
- Standards
- ASME B18.6.4
Dimensions
- Screw Size
- #12
- Fastener Length
- 5/8 in
Description
#12 x 5/8" U Drive Self-Tapping Screws/Round Head/18-8 Stainless Steel , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.