
Collated Framing Nail, 2-1/2 in L, Thickcoat Galvanized, 15 Degrees
Mfr # C8P99DG
Zoro # G207449722
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Finish
Thickcoat Galvanized
Collation Angle
15 Degrees
Shank Type
Smooth
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8P99DG
Zoro #
G207449722
UPC #
77914015710
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Diameter
0.099 in
Details
Item
Collated Framing Nail
Finish
Thickcoat Galvanized
Collation Angle
15 Degrees
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Coil
Head Type
Round
Description
Bostitch Framing Nail, Collation Angle 15 deg, Point Type Diamond, Shank Type Smooth, 0099 in Dia, 212 in L, Steel, Thickcoat, Suitable for N63CP, N64C, N66C, N66BC, N75C Pneumatic Nailer, DUOFAST CNW75, Hitachi NV83A, Makita AN901, Max 890C, Paslode F275C,P275C, F325C, P325C, 5300C, PorterCable Coil350, Senco SCN60, SCN65 Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.