Shop PRO-FIT
See all product information
Create Account
ProFIT Finish Nail, 2 in, 18 ga Gauge, 304 Stainless Steel, Brad Head
Mfr # 0718309
Zoro # G714867507
product price:Â
$
26.29
/ea
Key Features
Gauge
18 ga
Head Type
Brad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0718309
- Zoro #
- G714867507
- UPC #
- 42928179611
- Country of Origin
- China
- Gauge
- 18 ga
- Head Type
- Brad
Description
ProFIT Finish Nail, 2 in, Collation Type: Straight, Head Type: Brad, Material Gauge: 18 ga, 304 Stainless Steel, Suitable for: B&C Eagle BN1855, Bosch BN200-18, Bostitch GBT1850K, Campbell NB0030, CRAFTSMAN 18172, DeWalt DC608B, Duo-Fast BB4440, HITACHI NT50GSD9, Makita AF502, Max NF201, Milwaukee 2740-20, Paslode T125-F18, PORTER-CABLE BN125/125A, RIGID R213 BNA, Spotnails WB1850, SENCO AIR FREE 25 18 ga Finish Nailers