Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees
Mfr # S8D-FH
Zoro # G807956354
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Angle 28 Degrees
- Collation Type Wire
- Shank Type Smooth
- Head Type Round
- Point Type Diamond
Product Information
- Brand Bostitch
- MFR # S8D-FH
- Zoro # G807956354
- UPC # 77914038788
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Description
2,000 Count, 238 x 120, Smooth Shank, 28 Degree WireWeld, Full Head Stick Framing Nail, Fits Bostitch Model F28WW, TV 632556 Other Bostitch Models N80SB N88WW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/64 x 1-9/16 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1200x50)
- ZORO SELECT Internally-Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 4 in, Aluminum, Plain Finish, Hex (LINKT158)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x2 L, PK25 (2ME24)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2150)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 35 Degrees (PT-MC14815G-1M)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Coated, Round Head, 28 Degrees (S16D131-FH)
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C6P90BDG)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 28 Degrees, 2000 PK (S6D-FH)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 15 Degrees, 3600 PK (C6P99D)
- BOSTITCH Collated Metal Connector Nail, 1-1/2 in L, 16 ga, Brite, Full Round Head, 34 Degrees (PT-MC13115G-1M)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (20103SHPT)
- Bostitch Pneumatic Nails