
Collated Framing Nail, 3-1/2 in L, 11 ga, Round Head, 21 Degrees
Mfr # RH-S10D131EP/X
Zoro # G907449633
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Gauge
11 ga
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-S10D131EP/X
Zoro #
G907449633
UPC #
77914025603
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Details
Item
Collated Framing Nail
Gauge
11 ga
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Bostitch Framing Nail, Collation Type Plastic Strip, Collation Angle 21 deg, Head Type Full Round, Point Type Diamond, Shank Type Smooth, Material Gauge 11, 0131 in Dia, 3 in L, Steel, Suitable for Model N88RH, F21PL, LPF21PL Pneumatic Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.