Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 3 in L, Coated, Round Head, 28 Degrees
Mfr # S10D-FH
Zoro # G9443766
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Coated
- Collation Angle 28 Degrees
- Collation Type Wire
- Shank Type Smooth
Product Information
- Brand Bostitch
- MFR # S10D-FH
- Zoro # G9443766
- UPC # 77914038825
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.12 in |
Details
Description
Bostitch Framing Nails 2000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA58)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U08200.037.0125)
- MIDWEST FASTENER T-Nut, 4 Prongs, M6, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (72523)
- ADAPTALL Sealing Washer, Fits Bolt Size M12 Steel/Buna-N, Cadmium Plated Finish (9500-12MM)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Round Head, 28 Degrees (S12D-FH)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P120D)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, -, Coated, Flat Head, 15 Degrees, 3600 PK (C8R99BD)
- BOSTITCH Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 28 Degrees (S10DR-FH)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1540)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Clipped Head, 30 Degrees (GRSP8DRHG)
- Bostitch Pneumatic Nails