Zoro Homepage

Collated Framing Nail, Steel, Thickcoat Finish, 28 Degrees

  • Mfr # S12DGAL-FH

  • Zoro # G9449926


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4 in
Finish
Thickcoat
Head Type
Full Round
Collation Angle
28 Degrees
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12DGAL-FH
Zoro #
G9449926
UPC #
77914038863
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Shank Diameter
0.12 in

Details

Item
Collated Framing Nail
Finish
Thickcoat
Head Type
Full Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Stick

Description

Bostitch 3-1/4 inch wire strip galvanized framing nails. Features a coated finish that eases penetration resistance and increases holding power. A smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.


  • • Made of high quality material
  • • Strong and durable
  • • Long lasting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.