Shop All Pneumatic Nails
Bostitch
Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees
Mfr # CR3DGAL
Zoro # G103513077
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Collation Angle 15 Degrees
- Gauge 11 ga
- Collation Type Wire
Product Information
- Brand Bostitch
- MFR # CR3DGAL
- Zoro # G103513077
- UPC # 77914004462
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 0.12 in |
Details
Description
Bostitch 1-1/4 in. Wire Coil Roofing Nails 15 deg Smooth Shank 7200 pk
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.112.0700)
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. (RSS12133)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 15 PK (75713)
- BOSTITCH Pneumatic Nail, 3-1/2 in L, Thickcoat, Full Round Head, 28 Degrees (S16D131GAL-FH)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS-316)
- BOSTITCH Collated Headless Pin, 1 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2325-3M)
- BOSTITCH Collated Metal Connector Nail, 2-1/2 in L, Galvanized, Full Round Head, 35 Degrees (PT-MC14825G.5M)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 28 Degrees (S10DRGAL-FH)
- BOSTITCH Collated Headless Pin, 1/2 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2312-3M)
- Bostitch Pneumatic Nails