Shop All Pneumatic Nails
Bostitch
Collated Siding Nail, 2 in L, 11 ga, Full Round Head, 15 Degrees
Mfr # C6R90BDSS
Zoro # G9454519
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 11 ga
- Head Type Full Round
- Collation Angle 15 Degrees
- Collation Type Wire
Product Information
- Brand Bostitch
- MFR # C6R90BDSS
- Zoro # G9454519
- UPC # 77914016014
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.092 in |
Details
Description
The 15-degree ring shank coil siding nails have a stainless finish with a blunt diamond point and ring shank. Use with Bostitch tools N63CP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 7 mm Shaft Dia, 100 PK (DE-6ST PA)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (U01258.050.0200)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGA3)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2 in , Stainless Steel Plain Finish, 25 PK (AN960-C816)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 12 ga, Coated, Round Head, 21 Degrees (RH-S8D113EP)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Brite, Flat Head, 35 Degrees, 1000 PK (PT-MC14815G-1M)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Round Head, 28 Degrees (S12D-FH)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C7R90BDG)
- BOSTITCH Collated Brad Nail, 1-3/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1335B)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S10DGAL-FH)
- PORTER-CABLE Collated Finishing Nail, 1-3/4 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16175)
- Bostitch Pneumatic Nails