This item is Discontinued.

Bostitch Compressor, Suitcs Style, 2.5 gal., 150 psi BTFP01012

Compressor, Suitcs Style, 2.5 gal., 150 psi (Discontinued)

  • Mfr # BTFP01012
  • Zoro # G9558860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTFP01012
Zoro #
G9558860
UPC #
077914059103
Country of Origin
China

Dimensions

Tank Size
2.5 gal.

Details

Tank Type
Vertical/Horizontal
Max. Pressure
150 psi
Compressor Type
Suitcase Style
Lubrication Type
Oil-Free
Motor Type
BOSTITCH High Efficiency
Item
Compressor,Suitcs Style,2.5 gal.,150 psi

Description

Compressor,Suitcs Style,2.5 gal.,150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.