Bostitch

Desk Stapler, Antimicrobial, Blue


product price: $8.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Crown 0.5"
  • Sheet Capacity 20
  • Throat Depth 3.63"
  • Leg Length 0.25"
  • Color Ice Blue
See all product information

Product Information

  • Brand Bostitch
  • MFR # B210R-BLUE
  • Zoro # G4696730
  • UPC #
    077914056768
  • Country of Origin China
  • Category Staplers

Dimensions

Throat Depth 3.63"
Leg Length 0.25"

Details

Item Desk Stapler,Antimicrobial,Blue
Crown 0.5"
Sheet Capacity 20
Color Ice Blue
Tool Weight 0.25 lbs
Loading Top
Features Tacking
Staple Capacity Full Strip (210 Staples)
Material Plastic; Metal; Rubber
Staple Type Standard
Power Source Manual
Replacement Staples Bostitch® SBS191/4CP

Description

Desk Stapler,Antimicrobial,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.