Shop BOSTITCH
See all product information
Create Account
Dynamo 4-in-1 Standup Stapler, 20-Sheet, Integrated Pencil Sharpener, Staple Remover & Storage
- Mfr # B696R-BLK
- Zoro # G122981697
product price:Â
$
10.55
/ea
Key Features
Sheet Capacity
20 Sheets, Full strip
Color
Black
Material
Plastic; Metal; Rubber
Includes
Staples
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B696R-BLK
- Zoro #
- G122981697
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Sheet Capacity
- 20 Sheets, Full strip
- Color
- Black
- Material
- Plastic; Metal; Rubber
- Includes
- Staples
Description
Promote sustainability in your office with the Bostitch Office Eco-Friendly Dynamo 4 in 1 Standup Stapler. Constructed with 70% post-consumer content recycled plastic, this stapler is a sustainable choice that aligns with your eco-friendly values. It is equipped with a built-in pencil sharpener, staple remover, and concealed staple storage, ensuring your essential tools are always within reach. The curved ergonomic design complements the palm of your hand, providing comfort and ease during use. The stapler conveniently opens 180-degrees for tacking, making it perfect for bulletin boards and craft projects. With a reliable 20-sheet capacity, it effortlessly handles various document sizes. For optimal results, pair it with Bostitch Premium Standard Staples, ensuring seamless stapling performance every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.