Electric 3-Hole Punch, Dual Paper Loading, Heavy Duty, Jam-Free 20 Sheet Capacity
- Mfr # EHP20-BLK
- Zoro # G922981675
product price:Â
$
73.79
/ea
Key Features
Sheet Capacity
20 Sheets
Material
ABS
Color
Black
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHP20-BLK
- Zoro #
- G922981675
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Sheet Capacity
- 20 Sheets
- Material
- ABS
- Color
- Black
- Voltage
- 120V
Description
No matter who you are, when you do a lot of punching, there's no doubt it gets tiresome. Say goodbye to sore hands with the Bostitch electric hole punch. Jam-free punching up to 20 sheets with the push of a single button, our automatic hole punch is here to bring you ease. This is the world's first dual loading electric hole punch, where you can load paper horizontally or vertically. With its non-slip base, this suits any executive, administrative or home office user, by keeping the hole punch secure and prevent slipping. Electric or portable battery operation offers you effortless punching wherever you are. Wireless battery power makes this 3 hole punch ideal for portable use or hiding unsightly wires. Power the unit for wireless use with 6 AA batteries. Precision steel punch heads deliver clean punching of 20 sheets of paper at a time. The punch heads are a standard 9/32in width. You can accommodate various sized documents using the integrated adjustable paper guide. Use the paper guide for perfect hole placement every time, no matter the size of the paper. Each electric hole punch also features a chip drawer to keep your work area clean. To use this unit, insert your stack of papers into the unit's opening. The electric mechanism will trigger, punching a perfect set of holes in your document. It's that easy! Each item features a black and silver design for a professional and polished look! If you're looking for a fast and effortless hole puncher, don't waste your time and energy with manual labor. With the Bostitch electric 3 hole punch, hole punching has never been easier. Bring convenience to your day by shopping it above!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.