EZ Squeeze 20 Sheet Standard 3 Hole Punch, Metal Construction, Silver/Black
- Mfr # HP20
- Zoro # G922981743
product price:Â
$
22.85
/ea
Key Features
Sheet Capacity
20 Sheets
Material
Metal; Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP20
- Zoro #
- G922981743
- UPC #
- -
- Country of Origin
- China
Details
- Sheet Capacity
- 20 Sheets
- Material
- Metal; Plastic
- Color
- Black
Description
The perfect companion to any desk and office accessories, this hole punch features a classic 3-hole configuration for precision punching, up to 20 sheets of paper. Not only does the metal construction ensure durability, but the rubber base pad also ensures stability during use on any desktop surface. Trying to avoid a misstep when punching paper for your files, binder or scrapbook? No sweat! This low force hole punch features a convenient paper guide for precise hole placement and an integrated ruler for accurate measurements. The hole punch features a locking for compact storage in tight spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.