EPS8HDGRY QuietSharp Executive Electric Pencil Sharpener, Gray
- Mfr # EPS8HD-GRY
- Zoro # G822981690
product price:Â
$
25.69
/ea
Key Features
Color
Putty
Material
Plastic; Metal
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPS8HD-GRY
- Zoro #
- G822981690
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Putty
- Material
- Plastic; Metal
- Voltage
- 120V
Description
Keep your office looking sharp with the sleek and modern QietSharp Executive Pencil Sharpener. Sit back and let the Tip Saver Technology form the perfect tip, extending your pencil life. Saving you precious time, we have advanced our cutters by implementing the HHC cutter technology that sharpens fast and improves cutter life. Staying on the brink of technology, the powerful QuietSharp motor is engineered for maximum power and reduced noise; so sharpen your heart out and rest easy knowing the sharpener will skillfully protect itself from overload with our enhanced thermal overload protection that will maintain the durability and quality of the sharpener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.