EZ Squeeze INCourage 12 Three-Hole Punch, No Jam Technology, AMAX Spirit Foundation
- Mfr # 2188
- Zoro # G022981650
product price:Â
$
17.35
/ea
Key Features
Sheet Capacity
12 Sheets
Material
Metal; Plastic
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2188
- Zoro #
- G022981650
- UPC #
- -
- Country of Origin
- China
- Sheet Capacity
- 12 Sheets
- Material
- Metal; Plastic
- Color
- Pink
Description
Paperwork can be a hassle, but hole punching it shouldn't be. With this Bostitch three-hole punch with PaperPro technology, experience 50% easier, jam-free punching when you need it most. For demanding environments, the sleek all metal construction delivers impressive performance while the base's non-slip grip protects your desktop and provides stability during use. The integrated ruler and paper guide provide consistency during punching, and the handle locks down for compact storage. Built-in waste chamber collects unwanted chips and easily empties through a door. With a smooth, curved ergonomic handle shape, conquer paper stacks with unprecedented ease. A portion of the proceeds from this sale is donated to cancer charities via the AMAX Spirit Foundation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.