Shop BOSTITCH
See all product information
Create Account
EZ Squeeze 40-Sheet Flat Clinch Desktop Stapler, Reduced Effort, Black
- Mfr # B9040
- Zoro # G122981703
product price:Â
$
24.95
/ea
Key Features
Sheet Capacity
40 Sheets
Color
Black
Material
Plastic; Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B9040
- Zoro #
- G122981703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Sheet Capacity
- 40 Sheets
- Color
- Black
- Material
- Plastic; Metal
Description
Upgrade to a desktop stapler that skillfully staples more sheets, requires less effort, and encompasses a new sleek style that will be sure to modernize your desk. Our EZ Squeeze 40 Stapler features an EZ Squeeze mechanism that reduces stapling effort up to 50% for easy one finger stapling performance. This innovative EZ Squeeze mechanism also operates smoothly and quietly to eliminates the disturbing loud snapping sound common with other reduced effort staplers, therefore making it convenient for open office areas. It Staples 2-40 sheets using our Premium Standard Staples, up to 2X higher sheet capacity compared to traditional desk staplers. For added relief, the oversized comfort grip delivers optimal stapling comfort. To provide a more professional appearance, our Flat Clinch System provides neater paper stacks that require up to 45% less filing space. The FastLoad system simplifies staple refilling with a fast push-button magazine opening. The EZ Squeeze 40 is perfect for any stapler user who wants to upgrade performance and capacity of their traditional stapler.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.