Office 3 Hole-Punch, 12-Sheet Capacity, Metal, Silver, 2-Pack
- Mfr # HP12-2PK
- Zoro # G922981606
product price:Â
$
16.59
/ea
Key Features
Sheet Capacity
12 Sheets
Material
Metal; Plastic; Rubber
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP12-2PK
- Zoro #
- G922981606
- UPC #
- -
- Country of Origin
- Viet Nam
Details
- Sheet Capacity
- 12 Sheets
- Material
- Metal; Plastic; Rubber
- Color
- Silver
Description
The perfect companion to any desk and office accessories, this hole punch features a classic 3-hole configuration for precision punching. Any letter sized or 8.5in x 11in piece of paper is accepted for punching, up to 12 sheets of paper. Not only does the metal construction ensure durability, but the rubber base pad also ensures stability during use on any desktop surface. Trying to avoid those little paper circles that make such a mess? The easy-to-clean chip try will help you to get rid of an excess paper in the blink of an eye, with no mess in sight!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.