Bostitch
Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L
- Mfr # SX503511/2G
- Zoro # G9444691
$39.99
/ea
Subtotal: $39.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SX1838K, SX150K-1, SB-150SX, SB-2IN1, EHF1838K, S32SX-BHF-2, SX150-BHF-2.
- Gauge 18
- Leg Length 1-1/2 in
- Crown Style Narrow
- Crown Width 7/32 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK SX5035 3/4G
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel, 7000 PK SX50351/2G-7M
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 9/16 in Leg L, Steel, 4032 PK STCR50199/16-4M
- BOSTITCH 1000PK1512GA 2Staple BCS1516-1M
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel SX503511/4G
- BOSTITCH Heavy Duty Staples, 3/8 in Leg L, Steel SB35PHD5M
- BOSTITCH Heavy Duty Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 1000 PK 16S4-38FG10M
- BOSTITCH Crown Heavy Duty Power Staple 025 in Case of 5 4339438
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L SX50355/8G
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK 591188
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 10000 PK BSM-112
- Bostitch