
Flat Clinch Stapler, 40-Sheet Capacity, Black
Mfr # B175-BLK
Zoro # G823332613
product price: $15.89
/eaKey Features
Sheet Capacity
40
Crown
1/2 in
Material
Plastic
Color
Black
Power Source
Manual
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B175-BLK
Zoro #
G823332613
UPC #
842048030362
Country of Origin
Taiwan, Province of China
Dimensions
Leg Length
1/4 in
Details
Sheet Capacity
40
Crown
1/2 in
Material
Plastic
Color
Black
Power Source
Manual
Staple Capacity
105 Staples
Item
Stapler
Loading
Top
Description
This flat clinch stapler features a half strip design while retaining all the stapling power of a full-sized stapler. It can staple up to 40 sheets of paper at once! Most standard staplers can only handle 20 sheets at a time. This unit also features a convenient flat clinch stapling style. Flat clinch staplers allow documents to lay in flatter, neater stacks. You can keep your papers organized and your desktop clean with the help of this compact stapler. Additionally, each unit opens a full 180° for bulletin board use and features a non-skid, rubber base. Just add your standard staples and you're ready to tackle all the stapling and filing projects ahead.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.