Flat Clinch Stapler, 40 Sheets, Full Strip

  • Mfr # B275R-BLK
  • Zoro # G022981735
product price: 
$
17.35
/ea

Key Features

Sheet Capacity
40 Sheets, Full strip
Color
Black
Material
Plastic/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B275R-BLK
Zoro #
G022981735
UPC #
-
Country of Origin
Taiwan, Province of China
Sheet Capacity
40 Sheets, Full strip
Color
Black
Material
Plastic/Metal

Description

Stapling up to 40 sheets of paper has never been this much fun! With the Heavy Duty 40 Sheet Stapler by Bostitch Office, you can have a great stapler that's small, efficient and lightweight. With unique flat Clinch technology, you can staple up to 40 sheets with just a normal standard stapler and this small, unique stapler! Glossy half-strip staples up to 40 sheets of paper: 2x more than standard staplers. No-Jam technology eliminates staple jams. Flat clinch design creates flatter and neater stapled paper stacks. Opens 180-degrees for bulletin board tacking or crafting. Stands vertically or horizontally. Non-skid rubber base provides stability and desktop protection. Uses standard staples. Material: Plastic Rubber Base

Ratings & reviews