Box Staplers - CARTON CLOSER
- Mfr # D62ADC
- Zoro # G924176574
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
For Staple Crown Width
1 3/8 in
For Staple Format
Coil
Weight
5.6 lb
Compatible with Staple Brand
Bostitch
Stapler Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D62ADC
- Zoro #
- G924176574
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Staple Format
- Coil
- Weight
- 5.6 lb
- Compatible with Staple Brand
- Bostitch
- Stapler Type
- Box
- Basic Power Source
- Air
- Item
- Box Stapler
- Operation Type
- Hand Operated
Dimensions
- For Staple Crown Width
- 1 3/8 in
- Compatible Staple Length - Minimum
- 1/2 in
- Compatible Staple Length - Maximum
- 3/4 in
Description
Basic Power Source Air, For Staple Format Coil, Weight 5.6 lb, Operation Type Hand Operated, Stapler Type Box, For Staple Crown Width 1 3/8 in, Compatible with Staple Brand Bostitch, Box Stapler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.