Shop BOSTITCH INDUSTRIAL
See all product information
Create Account
Box Staplers JUMBO CARTON CLOSER
- Mfr # BTFP12182
- Zoro # G524176639
product price:Â
$
1,723.99
/ea
Free Shipping & Returns
Key Features
Compatible Staple Length - Maximum
1 1/2 in
Weight
13.2 lb
For Staple Crown Width
1 1/4 in
Stapler Type
Box
Compatible with Staple Brand
Bostitch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTFP12182
- Zoro #
- G524176639
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Weight
- 13.2 lb
- Item
- Box Stapler
- Stapler Type
- Box
- Compatible with Staple Brand
- Bostitch
- Operation Type
- Hand Operated
- Basic Power Source
- Air
- For Staple Format
- Stick
Dimensions
- Compatible Staple Length - Maximum
- 1 1/2 in
- For Staple Crown Width
- 1 1/4 in
Description
Basic Power Source Air, For Staple Format Stick, Weight 13.2 lb, Operation Type Hand Operated, Stapler Type Box, For Staple Crown Width 1 1/4 in, Compatible with Staple Brand Bostitch, Box Stapler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.