Box Staplers CARTON CLOSER
- Mfr # BTFP12180
- Zoro # G424176555
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Operation Type
Hand Operated
Stapler Type
Box
Compatible Staple Length - Minimum
5/8 in
Compatible with Staple Brand
Bostitch
For Staple Format
Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTFP12180
- Zoro #
- G424176555
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Operation Type
- Hand Operated
- Stapler Type
- Box
- Compatible with Staple Brand
- Bostitch
- For Staple Format
- Stick
- Item
- Box Stapler
- Weight
- 7 lb
Dimensions
- Compatible Staple Length - Minimum
- 5/8 in
- For Staple Crown Width
- 1 1/4 in
- Compatible Staple Length - Maximum
- 3/4 in
Description
Basic Power Source Manual, For Staple Format Stick, Weight 7 lb, Operation Type Hand Operated, Stapler Type Box, For Staple Crown Width 1 1/4 in, Compatible with Staple Brand Bostitch, Box Stapler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.