Box Staples - CARTON CLOSER STICK STAPLE
- Mfr # B34C
- Zoro # G024176436
product price:Â
$
36.49
/pk of 2400, $0.02/ea
Key Features
Compatible with Stapler Model
BTP12180, DS-3219
Staples per Stick/Coil
2,400
Crown Width
1 1/4 in
Compatible with Stapler Brand
Bostitch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B34C
- Zoro #
- G024176436
- UPC #
- -
- Country of Origin
- Oman
- Compatible with Stapler Model
- BTP12180, DS-3219
- Item
- Box Staple
- Staples per Stick/Coil
- 2,400
- Compatible with Stapler Brand
- Bostitch
Dimensions
- Leg Length
- 3/4 in
- Crown Width
- 1 1/4 in
Description
Box Staple, Crown Width 1 1/4 in, Leg Length 3/4 in, Staples per Stick/Coil 2,400, Compatible with Stapler Brand Bostitch, Compatible with Stapler Model BTP12180, DS-3219, Package Quantity 2400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.