Box Staples - CARTON CLOSER STICK STAPLE
- Mfr # SW9060-112
- Zoro # G924176567
product price:Â
$
203.99
/pk of 4000, $0.05/ea
Free Shipping & Returns
Key Features
Compatible with Stapler Brand
Bostitch
Compatible with Stapler Model
BTFP12182
Crown Width
1 1/4 in
Staples per Stick/Coil
4,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW9060-112
- Zoro #
- G924176567
- UPC #
- -
- Country of Origin
- Oman
- Item
- Box Staple
- Compatible with Stapler Brand
- Bostitch
- Compatible with Stapler Model
- BTFP12182
- Staples per Stick/Coil
- 4,000
Dimensions
- Crown Width
- 1 1/4 in
- Leg Length
- 1 1/2 in
Description
Box Staple, Crown Width 1 1/4 in, Leg Length 1 1/2 in, Staples per Stick/Coil 4,000, Compatible with Stapler Brand Bostitch, Compatible with Stapler Model BTFP12182, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.