inSPIRE 20-Sheet Stapler - One Finger, No Effort, Spring Powered Stapler - Black Color
- Mfr # 1429-BLK
- Zoro # G922981569
product price:Â
$
15.55
/ea
Key Features
Sheet Capacity
20 Sheets, Full strip
Material
Plastic; Metal
Color
Black
Includes
Staples
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1429-BLK
- Zoro #
- G922981569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Sheet Capacity
- 20 Sheets, Full strip
- Material
- Plastic; Metal
- Color
- Black
- Includes
- Staples
Description
Paperwork can be a hassle, but stapling it shouldn't be. With the One-Finger spring-powered technology by PaperPro, experience fast and easy, jam-free stapling when you need it most at school, work, or the home office. 80% easier than standard staplers, all it takes is the press of a finger to fasten up to 20 sheets. The ultra-lightweight, smooth ergonomic design allows for easier use when held, or taken on-the-go in a backpack or travel bag so you can comfortably staple without missing a sheet. Full strip (210) staple capacity; uses standard staples. Stapling set includes a pinch style staple remover and 1,260 standard staples for immediate use. For optimal performance, use Bostitch Premium Standard Staples (1901).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.