Shop BOSTITCH
See all product information
Create Account
Personal Electric Pencil Sharpener, 4in Width x 8.3in Depth, Gray
- Mfr # EPS4CHROME
- Zoro # G423364250
product price:Â
$
36.19
/ea
Key Features
Color
Gray
Features
Powerful Motor, Space Saver, Automatic Cutting System, Shaving Tray
Height
8.3 in
Length (In.)
4.3 in
Type
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPS4CHROME
- Zoro #
- G423364250
- UPC #
- 842048034087
- Country of Origin
- China
Dimensions
- Height
- 8.3 in
- Length (In.)
- 4.3 in
- Width (In.)
- 4 in
Details
- Color
- Gray
- Features
- Powerful Motor, Space Saver, Automatic Cutting System, Shaving Tray
- Item
- Pencil Sharpener
- Type
- Electric
Description
HHC cutter for 4x longer cutting life, Safety switch when tray is removed, High capacity shavings tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.