Shop BOSTITCH
See all product information
Create Account
QuietSharp Executive Heavy Duty Electric Pencil Sharpener, Colored-Pencil Compatible, Gold Chrome
- Mfr # EPS8-GOLD
- Zoro # G022981568
product price:Â
$
30.59
/ea
Key Features
Color
Gold
Material
Plastic; Metal
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPS8-GOLD
- Zoro #
- G022981568
- UPC #
- -
- Country of Origin
- China
- Color
- Gold
- Material
- Plastic; Metal
- Voltage
- 120V
Description
Keep your office, home office and any workspace looking stylish and trendy with the sleek and modern metallic gold QuietSharp Executive Pencil Sharpener. Sit back and let the automatic Tip Saver Technology form the perfect tip, extending your pencil life while it also prevents over-sharpening. To save you precious time, this unique gold sharpener features HHC cutter technology sharpens 65% faster and improves cutter life up to 6X. Staying on the brink of technology, the powerful QuietSharp thermally protected motor is engineered for maximum power, reduced noise, and long life. The high capacity, easy clean shavings tray will eliminate your frequent trips to the waste basket. And keeping your safety in mind, the shavings tray has the added benefit of safely preventing operation when the tray is removed. Sharpen your heart out in style with the QuietSharp Executive Pencil Sharpener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.