Personal Electric Pencil Sharpener, Powerful Stall-Free Motor, High Capacity Shavings Tray
- Mfr # EPS4-GOLD
- Zoro # G522981570
product price:Â
$
26.99
/ea
Key Features
Color
Gold
Material
Plastic; Metal
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPS4-GOLD
- Zoro #
- G522981570
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Gold
- Material
- Plastic; Metal
- Voltage
- 120V
Description
Created with the home office and office workers in mind, this metallic gold electric sharpener features a space-saving design that fits perfectly on any desktop or workspace and looks great with its modern twist. This trendy gold sharpener may be small, but it has a powerful motor you can rely on to operate stall-free. The high capacity, easy clean shavings tray will eliminate your frequent trips to the waste basket. And keeping your safety in mind, the shavings tray has the added benefit of safely preventing operation when the tray is removed. Expect precision and cleanly sharp pencils with the automatic HHC Cutter Technology, which extends cutter life by 4X. All completely built for personal convenience with an added touch of stylish design, this Bostitch sharpener will quickly become one of your favorite office supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.