
Pneumatic Nail, Steel, Galvanized Finish, 28 Degrees
Mfr # S6DR113-FH
Zoro # G9449829
product price: $61.95
/eaKey Features
Overall Length
2 in
Gauge
11 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
28 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6DR113-FH
Zoro #
G9449829
UPC #
77914048879
Country of Origin
China
Dimensions
Overall Length
2 in
Shank Diameter
0.113 in
Details
Item
Pneumatic Nail
Gauge
11 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Bostitch 2 inch 11 gauge wire strip coated framing nails. Features a coated finish that eases penetration resistance and increases holding power. A ring shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.
- • Made of high quality material
- • Durable and long lasting
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.