Pneumatic Stapler and Brad Nailer, 18 ga.
Mfr # BTFP71875
Zoro # G9558809
product price: $71.89
/eaSold in multiples of 4 for $287.56
Key Features
Air Inlet
1/4 in NPT
Features
Bottom Loading for Quick Reloads, Lightweight, Low Fastener Indicator
Firing Mode
Sequential
Tool Weight
2.3 lb
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTFP71875
Zoro #
G9558809
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
7 in
Overall Length
8 1/2 in
For Staple Leg Length
1/4 in to 5/8 in
Min. Hose Size
1/4 in
Overall Width
1 3/4 in
Depth Control
No
For Staple Width
3/8 in
Description
Staple Gun, Air Powered, Air Consumption 0.41 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 80 psi, Min. Hose Size 1/4 in, Exhaust Location Side, Tool Brand BOSTITCH, Firing Mode Sequential, Tip None, Depth Control No, Fastener Type Finishing, For Staple Leg Length 1/4 in to 5/8 in, For Staple Type Crowned, For Staple Width 3/8 in, For Staple Gauge 18 ga, Staple Capacity 84, Duty Rating General Duty, Housing Material Aluminum, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.