Premium Epic Stapler, 25-Sheet Capacity, Silver
- Mfr # B777R-SLV
- Zoro # G922981767
product price:Â
$
20.15
/ea
Key Features
Sheet Capacity
25 Sheets, Full strip
Color
Black
Includes
Staples
Material
Metal; Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B777R-SLV
- Zoro #
- G922981767
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Sheet Capacity
- 25 Sheets, Full strip
- Color
- Black
- Includes
- Staples
- Material
- Metal; Rubber
Description
Premium performance without sacrificing aesthetics - the Epic is true to its name. The stapler conveniently has: a swing-out staple EZ Remover for quick fixes, a hidden Staple Store slot to keep extra staples handy, and ability to open 180-degrees for bulletin board tacking and crafting. Made of durable die-cast metal with a soft rubber grip and base, this office necessity is made for comfortable, lasting use. No-Jam technology prevents staple jams for smooth stapling of up to 25 sheets of paper (25% more than standard staplers). As a bonus, traditional Dual Clinch adjustable plate provides an option of standard or temporary stapling (for a quick way to fasten and quickly remove later). An accent to any surface it rests on, the stapler stands vertically or horizontally for easier access and storage. Uses Premium Standard Staples to deliver extraordinary results. Perfect for school, work, or the home office.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.