
QuietSharp Executive Electric Pencil Sharpener, AC-Powered, 4 x 7.5 x 5.13, Black/Silver, 6PK
Mfr # EPS8HD-BLKCT
Zoro # G123331835
product price:Â $291.99
/pk 6, $48.67/ea
Free Shipping & Returns
Key Features
Power Source
AC
Color
Black/Silver
Number of Pencil Size Settings
1
Shavings Receptacle Size
Medium
Features
Shavings Receptacle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EPS8HD-BLKCT
Zoro #
G123331835
UPC #
-
Country of Origin
China
Dimensions
Number of Pencil Size Settings
1
Shavings Receptacle Size
Medium
Length (In.)
7-1/2 in
Height
5.13 in
Width (In.)
4 in
Details
Item
Pencil Sharpener
Power Source
AC
Color
Black/Silver
Features
Shavings Receptacle
Type
Electric
Blade Material
Hardened Steel
Duty Rating
Heavy-Duty
Application
Home, Office
Description
Keep your office looking sharp with the sleek and modern QuietSharp Executive Pencil Sharpener. Sit back and let the TipSaver Technology form the perfect tip, extending your pencil life. Saving you precious time, we have advanced our cutters by implementing the HHC cutter technology that sharpens fast and improves cutter life. Staying on the brink of technology, the powerful QuietSharp motor is engineered for maximum power and reduced noise; so sharpen your heart out and rest easy knowing the sharpener will skillfully protect itself from overload with our enhanced thermal overload protection that will maintain the durability and quality of the sharpener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.