
Manual Pencil Sharpener, 2.68 x 4.33 x 5.43, Black, 12PK
Mfr # MPS1BLKCT
Zoro # G123333921
product price:Â $400.99
/pk 12, $33.42/ea
Free Shipping & Returns
Key Features
Height
5.43 in
Features
Shavings Receptacle
Color
Black
Width (In.)
2.68 in
Duty Rating
Heavy-Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MPS1BLKCT
Zoro #
G123333921
UPC #
-
Country of Origin
China
Dimensions
Height
5.43 in
Width (In.)
2.68 in
Number of Pencil Size Settings
8
Length (In.)
4.33 in
Details
Features
Shavings Receptacle
Color
Black
Duty Rating
Heavy-Duty
Item
Pencil Sharpener
Application
Home, Office, School
Description
This Bostitch manual pencil sharpener is a fresh take on a classic! Each unit features an oversized crank knob making it easy for kids to grip and use. What makes this sharpener really special is its replaceable cutter. If the cutter ever becomes dull, just swap it out! Don't throw out the whole unit. We're all about saving time and money. Plus, our HHC2 dual cutter technology extends the life of cutter by 6x. Tip Saver Technology shapes the perfect pencil tip and prevents over sharpening. This manual pencil sharpener has a high-capacity shavings tray to hold a high volume of pencil shavings. Remove it easily for quick cleaning. The easy rotate selector dial fits eight pencil sizes, making this mechanical pencil sharpener great for schools. With a durable all-metal construction and die cast base, this sharpener is built to last. The hand crank sharpener can be wall mounted using included screws or attached to a tabletop. Try out the Bostitch Manual Pencil Sharpener - the perfect sharpener for any setting!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.