Shop All Air Nailers & Staplers
Bostitch
Roofing Nailer Coil Bost
Mfr # RN46-1
Zoro # G8616092
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Type Wire
- Fastener Range 3/4 in to 1-3/4 in
- Gauge 3/4 in to 1-1/2 in
- Tool Weight 4.9 lb.
- Depth Control Yes
Product Information
- Brand Bostitch
- MFR # RN46-1
- Zoro # G8616092
- UPC # 77914037811
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Depth Control | Yes |
Height | 10-5/8 in |
Length | 12.8 in |
Details
Description
This coil roofing nailer has a durable aluminum housing and a one door loading system for fast reloading. It has a dry fire lock out to prevent dry firing and to alert the user to reload the magazine. Depend on this coil roofing nailer for durability and comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Replacement Vise Jaw, Copper, 3 in, PR (404-3)
- HHIP 1-1/2 X 9" Lathe Mandrel (3902-2132)
- CURRENT TOOLS 1/2" to 2" Piece Maker SS Drill Driven Knock-Out Set for Stainless Steel (162SS)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, 6" Mirror (SUC-6C)
- BOSTITCH Nailer Framing/Metal Con (F21PL)
- BOSTITCH Air Siding Nailer, Full Rnd, 15 Deg (N66C-1)
- BOSTITCH Air Finish Nailer, Adhesive (BTFP71917)
- BOSTITCH Air Framing Nailer, Full Rnd, 21 Deg, Plast (F21PL)
- BOSTITCH Air Impact Nailer Kit, Up to 0.160 In Dia (PN100K)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- Bostitch Air Nailers & Staplers