Shop BOSTITCH
See all product information
Create Account
SBS1914CP Standard Staples, 1/4in Leg Length
- Mfr # SBS191/4CP
- Zoro # G722981608
product price:Â
$
1.45
/ea
Sold in multiples of 6 for $8.70
Key Features
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBS191/4CP
- Zoro #
- G722981608
- UPC #
- -
- Country of Origin
- China
- Material
- Metal
Description
Our Premium Standard Staples were developed for optimum performance in any standard stapler. Each full strip contains 210 staples and is constructed from superior quality high carbon wire to reduce buckling and jamming. The finely honed chisel points deliver maximum penetration for maximum sheet capacity. These standard staples won't snap or buckle like others of lesser quality. Developed from galvanized steel, these staples also resistant to rust. The leg length is an ideal 1/4in or 6mm. Each box of premium standard staples features a 5,000 staple quantity per box.