This item is Discontinued.

Bostitch Stanley Bostitch. 11921 Heavy-Duty Utility Knife Replacement Blade; 5/Pack 11921

Stanley Bostitch. 11921 Heavy-Duty Utility Knife Replacement Blade; 5/Pack (Discontinued)

  • Mfr # 11921
  • Zoro # G103893469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11921
Zoro #
G103893469
UPC #
10076174119210
Country of Origin
Mexico

Dimensions

Overall Length
4.9 in
Thickness
0.024 in
Width
1.9 in
Height
1/4 in
Blade Length
2.4 in

Details

Blade Type
Utility
Use With
Utility Knife

Description

Hone your edge and increase your productivity by replacing your dangerously dull utility knife blade. Super-sharp carbon steel blade provides heavy-duty durability. Blade Type: Utility Knife; Cutting Edge Form: Straight; Material(s): Carbon Steel; For Use With: Stanley 10-065, 10-499, 10-788.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.