This item is Discontinued.

Bostitch Stanley Bostitch 55045 Wonder Bar II Pry Bar; 7 in. 55045

Stanley Bostitch 55045 Wonder Bar II Pry Bar; 7 in. (Discontinued)

  • Mfr # 55045
  • Zoro # G103756603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55045
Zoro #
G103756603
UPC #
76174550450
Country of Origin
China

Dimensions

Overall Length
7.500 in
Overall Width
2.400 in
Overall Height
1.300 in

Details

Item
Wonder Bar II Pry Bar
Features
Heat treated for increased durability, Able to withstand a bending momentum of 310 in-lbs, High-visibility, powder-coated finish.
Type
Pry Bar
Material
Tempered Steel
Weight
0.240 lbs
Individual Vs Set
Individual

Description

Features
  • Heat treated for extra strength and durability.
  • Smooth, powder-coated finish allows for easy handling.
  • High-visibility coloring makes bar easy to find in a pinch.
  • Tempered steel.
Specification
  • Finish - Nickel Plated
  • Handle Material - Tempered Steel
  • Handle Type - Flat
  • Head Width - 7/8 in.
  • Material - Tempered Steel
  • Global Product Type - Bars-Pry
  • Type - Wrecking/Pry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.