Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bostitch Stanley Bostitch EPS4BK Compact Desktop Electric Pencil Sharpener  Black EPS4BK

Stanley Bostitch EPS4BK Compact Desktop Electric Pencil Sharpener Black (Discontinued)

  • Mfr # EPS4BK
  • Zoro # G703756331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS4BK
Zoro #
G703756331
UPC #
77914045472
Country of Origin
China

Dimensions

Height
4"
Cord Length
6ft
Depth
8.4"

Details

Power Source
AC
Type
Electirc
Handle Color
black

Description

  • Highlights for Stanley Compact Desktop Electric Pencil Sharpener Black.
  • High quality components.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.