This item is Discontinued.

Bostitch Stanley Bostitch FN1524-1M 1.5 in. Finish Nail; 15 Guage - 1000 Pack 104140

Stanley Bostitch FN1524-1M 1.5 in. Finish Nail; 15 Guage - 1000 Pack (Discontinued)

  • Mfr # 104140
  • Zoro # G803911647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104140
Zoro #
G803911647
UPC #
-
Country of Origin
United States

Dimensions

Length
1.5"

Details

Gauge
15

Description

Features
  • Product Type - Finish Nail.
  • 1,000 Pack.
  • Size - 1.5 in.
  • 15 Gauge.
  • Fits Bostitch No.N60FN, No.N62FN & No.732-035, & No.N59FN.
  • Dimension - 2.83 x 2.03 x 6.17 in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.