This item is Discontinued.

Bostitch Stanley Bostitch PowerSlam Professional Hammer Tacker PC2K PC2K

Stanley Bostitch PowerSlam Professional Hammer Tacker PC2K (Discontinued)

  • Mfr # PC2K
  • Zoro # G004137235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC2K
Zoro #
G004137235
UPC #
-
Country of Origin
China

Dimensions

Length
17.3 in
Height
1.2 in
Width
6.1 in

Description

  • AntiJam design for maximum productivity
  • Long reach knuckle saver handle with non slip comfort grip
  • Die cast frame and hardened components for extreme durability
  • High capacity bottom load magazine with staple count indicator
  • Extra wide foot plate prevents tearing and marring
  • Applications include roofing felt, tar paper, house wrap, insulation, carpet pad, plastic sheeting
  • 168 staple capacity
  • Uses .25" - .50" STCR5019 PowerCrown staples
  • 14-.25" length
  • Length: 17.3
  • Width: 6.01
  • Height: 1.72
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.